- 25 Single Strand Chain, 17 Teeth, B Style, Steel Sprocket
description
- Reborable sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Width Across Teeth | 0.11 in |
| Bore Range [Max] | N/A |
| Hub Dia. | 1.031 in |
| Outside Dia. | 1.487 in |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 0.39 in |
| Chain No. | 25 |
| No. of Teeth | 17 |
| Material | Steel |
| Bore Range [Min] | 0.25 in |
| Pitch Diameter | 1.361 in |
| Sprocket Style | B |
| Chain Pitch | 0.25 in |
| Inch/Metric | Inch |
| Length Through Bore | 0.5 in |
| Weight | 0.14 LB |
| EAN or UPC | 782475221028 |

