Skip to content Skip to navigation menu
Dodge25A28

25A28

A Plate Sprocket
Item #103462461
  • 25 Single Strand Chain, 28 Teeth, A Style, Steel Sprocket
Dodge25A28
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 Single Strand Chain, 28 Teeth, A Style, Steel Sprocket

features

  • Compact design
  • Easy installation
  • Fits shaft securely
  • Allows exact ratio/rating required

compliances

  • 0
Width Across Teeth 0.11 in
Length Through Bore 0.11 in
Material Steel
No. of Teeth 28
Chain No. 25
Bore Range [Max] N/A
Hub Dia. N/A
Hardened Teeth Without Hardened Teeth
Chain Pitch 0.25 in
Bore Range [Min] 0.375 in
Hub Projection N/A
Inch/Metric Inch
Outside Dia. 2.369 in
Hub Length Thru N/A
Sprocket Style A
No. of Strands Across 1
Pitch Diameter 2.233 in
Weight 0.1 LB
EAN or UPC 782475232789
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison