- 2525 Series Bushing
- 2 3/16 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Capscrew Size | 1/2 in x 1 in |
| Torque Capacity | 966.66 lbf |
| Length Through Bore | 2 1/2 in |
| Bore Size | 2 3/16 in |
| Large Diameter | 3.38 in |
| Bushing Series | 2525 |
| Keyway Size | 1/2 x 1/4 |
| Cap Screws | 2 |
| Wrench Torque | 35.83 lbf |
| Weight | 2.76 LB |
| EAN or UPC | 782475097517 |

