- 2517 Series Bushing
- 19.0000 mm Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Bushing Series | 2517 |
| Capscrew Size | 1/2 x 1 |
| Cap Screws | 2 |
| Wrench Torque | 430 lbf |
| Length Through Bore | 1.75 in |
| Keyway Size | 6 mm x 2.8 mm |
| Large Diameter | 3.38 in |
| Torque Capacity | 966.66 lbf |
| Bore Size | 19 mm |
| Weight | 3.35 LB |
| EAN or UPC | 782475885305 |

