- 2517 Series Bushing
- 1 1/8 in Bore
- Diamond D® Integral Key
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
options
- Diamond D® Integral Key
| Keyway Size | 1/4 x 1/8 |
| Wrench Torque | 430 lbf |
| Bore Size | 1 1/8 in |
| Bushing Series | 2517 |
| Large Diameter | 3.38 in |
| Torque Capacity | 966.66 lbf |
| Cap Screws | 2 |
| Capscrew Size | 1/2 in x 1 in |
| Length Through Bore | 1 3/4 in |
| Weight | 3.2 LB |
| EAN or UPC | 782477141959 |

