- 2517 Series Bushing
- 1 1/2 in Bore
- Diamond D® Integral Key
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
options
- Diamond D® Integral Key
| Length Through Bore | 1 3/4 in |
| Cap Screws | 2 |
| Bore Size | 1 1/2 in |
| Capscrew Size | 1/2 x 1 |
| Keyway Size | 3/8 x 3/16 |
| Large Diameter | 3.38 in |
| Wrench Torque | 430 lbf |
| Torque Capacity | 966.66 lbf |
| Bushing Series | 2517 |
| Weight | 2.9 LB |
| EAN or UPC | 782477141973 |

