
- 20 mm Pitch
- 230 mm Width
- 2,500 mm Pitch Length
- 125 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Long life
Pitch | 20 mm |
Belt Style | Single Sided |
Weight | 20.0 LB |
EAN or UPC | 782475702015 |
