- 24" Outside Diameter
- 51" Face Width
- Straight Face Drum Pulley
- Requiring HE50 Bushing w/a Min Bore of 2 15/16" & a Max Bore of 5"
| Outside Dia. | 24 in |
| Face Type | Straight Face |
| Lagging Type | None |
| Lagging Groove Type | N/A |
| Pulley Type | Drum |
| Has Lagging | No |
| Bore Range [Min] | 2.9375 in |
| Bushing Type | HE |
| Bushing Series | HE50 |
| Bore Range [Max] | 5 in |
| Weight | 458.3 LB |
| EAN or UPC | 782475982615 |

