- 50 in Crown Face Wing Pully
- 24 in Diameter
- HE50 Bushing Series
features
- HE mounting system designed specifically for conveyor pulleys
- Most dependable mounting system for conveyor pulleys
- Designed to CEMA specifications
- Standard crown face or straight face available
- Diameters to 60", face widths exceeding 78"
- Available with replaceable WING-LAG
| Has Lagging | No |
| Bore Range [Max] | 5 in |
| Face Type | Crown Face |
| Bushing Series | HE50 |
| Outside Dia. | 50 in |
| Lagging Groove Type | N/A |
| Pulley Type | Wing |
| Bushing Type | HE |
| Bore Range [Min] | 0.75 in |
| Lagging Type | N/A |
| Weight | 994.44 LB |
| EAN or UPC | 782476311964 |

