- 24" Outside Diameter
- 46" Face Width
- Crown Face Drum Pulley
- Requiring HE60 Bushing w/a Min Bore of 3 15/16" & a Max Bore of 6"
| Pulley Type | Drum |
| Outside Dia. | 24 in |
| Bore Range [Max] | 6 in |
| Bore Range [Min] | 3.9375 in |
| Has Lagging | No |
| Lagging Groove Type | N/A |
| Face Type | Crown Face |
| Bushing Type | HE |
| Lagging Type | None |
| Bushing Series | HE60 |
| Weight | 926.0 LB |
| EAN or UPC | 782475921980 |

