- 24" Outside Diameter
- 32" Face Width
- Crown Face Drum Pulley
- Requiring HE30 Bushing w/a Min Bore of 15/16" & a Max Bore of 3"
| Face Type | Crown Face |
| Pulley Type | Drum |
| Bushing Type | HE |
| Bore Range [Min] | 0.9375 in |
| Lagging Type | None |
| Bushing Series | HE30 |
| Has Lagging | No |
| Bore Range [Max] | 3 in |
| Lagging Groove Type | N/A |
| Outside Dia. | 24 in |
| Weight | 288.0 LB |
| EAN or UPC | 782475984381 |

