Skip to content Skip to navigation menu
Taperlock Flat Face Pulley

24X3 1/4FF3020

Taperlock Flat Face Pulley
Item #101846887
  • 24" Outside Diameter
  • 3 1/4" Width
  • 3020 Bushing Required
  • 7/8" to 3" Bore Range
Taperlock Flat Face Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24" Outside Diameter
  • 3 1/4" Width
  • 3020 Bushing Required
  • 7/8" to 3" Bore Range

features

  • Shelf-to-shaft without costly reboring, keyseating or machining
  • Gray iron casting
  • Statically balanced
Belt Size 1422V, 1922V, 1930V, 2322V, 2530V, 2926V, 3230HV
Pitch Diameter 24 in
Bushing Type Taperlock
Length Through Bore 2 in
Bushing Series 3020
E (in) .13
Overall Length 3.25 in
Material Cast Iron
Type B-3
M 1.13 in
Outside Dia. 24 in
Bore Range [Min] 0.875 in
Bore Range [Max] 3 in
Weight 62.8 LB
EAN or UPC 782475148431
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison