Skip to content Skip to navigation menu
Conveyor Pulley

24X26CR DR F30

Conveyor Pulley
Item #100948242
  • 24" Outside Diameter
  • 26" Face Width
  • Crown Face Drum Pulley
  • Requiring 3020 Bushing w/a Min Bore of 7/8" & a Max Bore of 3"
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24" Outside Diameter
  • 26" Face Width
  • Crown Face Drum Pulley
  • Requiring 3020 Bushing w/a Min Bore of 7/8" & a Max Bore of 3"
Bore Range [Min] 0.875 in
Bore Range [Max] 3 in
Bushing Type Taper-Lock®
Bushing Series 3020
Lagging Groove Type N/A
Outside Dia. 24 in
Lagging Type None
Pulley Type Drum
Face Type Crown Face
Has Lagging No
Weight 227.0 LB
EAN or UPC 782475133314
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison