- 3/8" Pitch
- L Belt Size
- 1/2" Belt Width
- 24 Teeth
- 2.865" Pitch Diameter
applications
- Compressors
- Conveyors
- Agitators and mixers
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Bore Range [Max] | 1.375 in |
| Belt Size | L |
| No. of Teeth | 24 |
| Bushing Type | None |
| Bore Range [Min] | 0.5 in |
| Bore Type | Reborable |
| Bushing Series | N/A |
| Hub Dia. | 2 1/4 in |
| Finished Bore | N/A |
| Length Through Bore | 1.25 in |
| Belt Width | 0.5 in |
| Outside Dia. | 2.835 in |
| Hub Projection | 1/2 in |
| Pitch Diameter | 2.865 in |
| Belt Pitch | 0.375 in |
| Type | DF-1 |
| Weight | 1.8 LB |
| EAN or UPC | 782475422869 |

