- 14 mm Pitch
- 170 mm Width
- 2,450 mm Pitch Length
- 175 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Compact design
- Long life
| Pitch | 14 mm |
| Material | Chloroprene Rubber, Nylon Tooth Facing |
| Belt Style | Single Sided |
| Weight | 11.01 LB |
| EAN or UPC | 782475353279 |

