- 1 1/2 in Wide, 33.1 in Long, 7/16 in High, with a 36 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Cross Section Width | 1 1/2 in |
| Pitch Length | 33.1 in |
| Cross Section Height | 7/16 in |
| Belt Size | 2436V |
| Angle of Sheave Groove | 36 ° |
| Weight | 0.77 LB |
| EAN or UPC | 782475079407 |

