- 240 Single Strand Chain, 25 Teeth, B Style, Steel Sprocket
description
- Reborable sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Material | Steel |
| Sprocket Style | B |
| Width Across Teeth | 1.738 in |
| No. of Teeth | 25 |
| Pitch Diameter | 23.936 in |
| Outside Dia. | 25.547 in |
| Chain Pitch | 3 in |
| Hub Length Thru | 2.387 in |
| Hub Dia. | 8 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 240 |
| Length Through Bore | 4.125 in |
| Bore Range [Min] | 1.5 in |
| Bore Range [Max] | N/A |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Weight | 254.0 LB |
| EAN or UPC | 782475237302 |

