- 240 Single Strand Chain, 20 Teeth, B Style, Steel Sprocket
description
- Reborable sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Inch/Metric | Inch |
| Bore Range [Min] | 1.5 in |
| Bore Range [Max] | N/A |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 20 |
| Hub Length Thru | 2.387 in |
| Sprocket Style | B |
| Pitch Diameter | 19.177 in |
| Chain No. | 240 |
| Length Through Bore | 4.125 in |
| Material | Steel |
| Hub Dia. | 8 in |
| Width Across Teeth | 1.738 in |
| Outside Dia. | 20.741 in |
| Chain Pitch | 3 in |
| Weight | 169.0 LB |
| EAN or UPC | 782475220946 |

