- 2.31" Center Distance
- 20:1 Ratio
- .875" Shaft Input Input Shaft
- 1.125" Right Output Shaft
| HP @ RPM | 2 hp @ 1800 rpm |
| Input HP @ RPM | 2 hp @ 1750 rpm |
| Box Width | 5.65 in |
| Frame Size | Shaft Input, Not a C-Face |
| Output Torque @ RPM | 1178 in lb @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Box Length | 6.76 in |
| Center Distance | 2.31 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Box Height | 7.38 in |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Input Configuration | Shaft Input |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Frame | N/A |
| Ratio | 20:1 |
| Output Configuration | Right Output |
| Torque Out @ 1750 rpm | 1178 in lb |
| Weight | 48.0 LB |
| EAN or UPC | 782475729739 |

