- 2.31" Center Distance
- 5:1 Ratio
- .875" Shaft Input Input Shaft
- 1.4375" Hollow Output Shaft
| Motor Application | General Purpose |
| Ratio | 5:1 |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Output Configuration | Hollow Output |
| Input (Shaft or Bore) Size | 7/8 in |
| Torque Out @ 1750 rpm | 881 in lb |
| Frame Size | Shaft Input, Not a C-Face |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Box Length | 6.76 in |
| Frame | N/A |
| Output (Shaft or Bore) Size | 1 7/16 in |
| Input Configuration | Shaft Input |
| Input HP @ RPM | 5.25 hp @ 1750 rpm |
| Center Distance | 2.31 in |
| Box Width | 5.65 in |
| Box Height | 7.38 in |
| Output Torque @ RPM | 881 in lb @ 1750 rpm |
| HP @ RPM | 5 hp @ 1800 rpm |
| Weight | 48.0 LB |
| EAN or UPC | 782475729050 |

