- 2 3/8" Center Distance
- 56C Frame
- 60:1 Ratio
- 5/8" C-Face Quilled Input
- 1 7/16" Hollow Output Shaft
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Input Configuration | C-Face Quilled |
| Torque Out @ 1750 rpm | 1111 in lb |
| Input (Shaft or Bore) Size | 5/8 in |
| Center Distance | 2.31 in |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Box Height | 7.38 in |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Frame | 56C |
| Output (Shaft or Bore) Size | 1 7/16 in |
| Ratio | 60:1 |
| Output Configuration | Hollow Output |
| Bolt Centers w/ Std. Base Kit (in) | 7.06 x 4.88 |
| Box Length | 6.76 in |
| Lubrication | Synthetic |
| Bolt Pattern | 5 x 2.88 |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9.88 x 2.88 |
| Box Width | 5.65 in |
| Input HP @ RPM | 0.8 hp @ 1750 rpm |
| Housing Material | Cast Iron |
| Motor Application | General Purpose |
| Frame Size | 56C |
| Output Torque @ RPM | 1111 in lb @ 1750 rpm |
| Weight | 48.0 LB |
| EAN or UPC | 782475727780 |

