Skip to content Skip to navigation menu
Tigear-2® Quilled Input Left &/or Right Output Worm Gear Reducer

23Q25L14

Tigear-2® Quilled Input Left &/or Right Output Worm Gear Reducer
Item #101900437
  • 2 3/8" Center Distance
  • 140TC Frame
  • 25:1 Ratio
  • 7/8" C-Face Quilled Input
  • 1 1/8" Left Output Shaft
Tigear-2® Quilled Input Left &/or Right Output Worm Gear Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 3/8" Center Distance
  • 140TC Frame
  • 25:1 Ratio
  • 7/8" C-Face Quilled Input
  • 1 1/8" Left Output Shaft

features

  • Totally enclosed, ventless sealing system
  • Factory filled synthetic lubricant
  • HNBR seal material provides better wear and temperature range
  • Increased gear precision and accuracy
  • Seal journals held to exacting tolerances
  • Higher torque capacity
  • Greater efficiency
  • Cooler operating temperatures
  • Left, right or hollow output shafts

compliances

  • 0

options

  • Base kits
  • Tie rods
  • Output brackets
Output Torque @ RPM 1184 in lb @ 1750 rpm
Input (Shaft or Bore) Size 7/8 in
Input HP @ RPM 1.65 hp @ 1750 rpm
Frame 140TC
Input Configuration C-Face Quilled
Housing Material Cast Iron
Box Height 7.38 in
Bolt Centers w/ Std. Base Kit (in) 7.06 x 4.88
Bolt Pattern 5 x 2.88
Frame Size 140TC
Output Configuration Left Output
Output (Shaft or Bore) Size 1 1/8 in
HP @ RPM 1.5 hp @ 1800 rpm
Center Distance 2.31 in
Motor Application General Purpose
Lubrication Synthetic
Output RPM @ Input RPM 70 rpm @ 1750 rpm
Output RPM @ 1750 rpm Input 70 rpm
Ratio 25:1
Box Length 6.76 in
Torque Out @ 1750 rpm 1184 in lb
Box Width 5.68 in
Bolt Centers w/ Vertical "J" Base Kit (in) 9.88 x 2.88
Weight 48.0 LB
EAN or UPC 782475723737
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison