- 2.310" Center Distance
- 48Y/56C Frame
- 10:1 Ratio
- 5/8" C-Face Quilled
- 1 1/8" Left Output Shaft
features
- Higher torque capacity
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Cooler operating temperatures
- Left, right or hollow output shafts
- Greater efficiency
- Totally enclosed, ventless sealing system
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Output Torque @ RPM | 1106 in lb @ 1750 rpm |
| Center Distance | 2.31 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Height | 7.38 in |
| Bolt Pattern | 5 x 2.88 |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Reduction Type | Single Reduction |
| Output Configuration | Left Output |
| Box Length | 6.76 in |
| Frame Size | 56C, 48Y |
| Housing Material | Cast Iron |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Ratio | 10:1 |
| Input Configuration | C-Face Quilled |
| Max. Overhung Load @ RPM | 1610 lb/in @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 1610 lb/in |
| Thermal Input Horsepower @ RPM | 4.4 hp @ 1750 rpm |
| Lubrication | Synthetic |
| Input HP @ RPM | 3.42 hp @ 1750 rpm |
| Frame | 56C, 48Y |
| Box Width | 5.65 in |
| Torque Out @ 1750 rpm | 1106 in lb |
| Washdown Duty | No |
| Thermal Input Horsepower @ 1750 RPM | 4.4 hp |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Base to Centerline of Output Shaft | 2 1/2 in |
| Bearing Type | Tapered Roller on O/P |
| Base to Centerline of Input Shaft | 4.81 in |
| Weight | 48.0 LB |
| EAN or UPC | 782475722402 |

