- 2.31" Center Distance
- 140TC, 160ATC Frame
- 30:1 Ratio
- .875" C-Face Coupled Input Shaft
- 1.4375" Hollow Output Shaft
| Output (Shaft or Bore) Size | 1 7/16 in |
| Frame | 140TC, 160ATC |
| Output Configuration | Hollow Output |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Input HP @ RPM | 1.42 hp @ 1750 rpm |
| Box Height | 7.38 in |
| Motor Application | General Purpose |
| Box Length | 6.76 in |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Ratio | 30:1 |
| Center Distance | 2.31 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Input Configuration | C-Face Coupled |
| Box Width | 5.65 in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Torque Out @ 1750 rpm | 1201 in lb |
| Frame Size | 140TC |
| Output Torque @ RPM | 1201 in lb @ 1750 rpm |
| Weight | 59.0 LB |
| EAN or UPC | 782475784349 |

