- 2.31" Center Distance
- 56C, 48Y Frame
- 10:1 Ratio
- .875" C-Face Coupled Input Shaft
- 1.125" Left Output Shaft
| HP @ RPM | 3 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Box Width | 5.65 in |
| Box Height | 7.38 in |
| Torque Out @ 1750 rpm | 1106 in lb |
| Input Configuration | C-Face Coupled |
| Frame Size | 56C |
| Input (Shaft or Bore) Size | 7/8 in |
| Output Torque @ RPM | 1106 in lb @ 1750 rpm |
| Ratio | 10:1 |
| Frame | 56C |
| Box Length | 6.76 in |
| Motor Application | General Purpose |
| Input HP @ RPM | 3.42 hp @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Center Distance | 2.31 in |
| Output Configuration | Left Output |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Weight | 59.0 LB |
| EAN or UPC | 782475781263 |

