- 2.31" Center Distance
- 180TC, 180ATC Frame
- 7.5:1 Ratio
- .875" C-Face Coupled Input Shaft
- 1.4375" Hollow Output Shaft
| Input HP @ RPM | 4.18 hp @ 1750 rpm |
| HP @ RPM | 3 hp @ 1800 rpm |
| Output RPM @ Input RPM | 233 rpm @ 1750 rpm |
| Input Configuration | C-Face Coupled |
| Box Width | 5.65 in |
| Frame | 180TC, 180ATC |
| Output (Shaft or Bore) Size | 1 7/16 in |
| Output RPM @ 1750 rpm Input | 233.33 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Torque Out @ 1750 rpm | 1026 in lb |
| Output Configuration | Hollow Output |
| Output Torque @ RPM | 1026 in lb @ 1750 rpm |
| Box Height | 7.38 in |
| Center Distance | 2.31 in |
| Motor Application | General Purpose |
| Ratio | 7.5:1 |
| Frame Size | 180TC |
| Box Length | 6.76 in |
| Weight | 59.0 LB |
| EAN or UPC | 782475780723 |

