- 1/2" Pitch
- H Belt Size
- 3" Belt Width
- 22 Teeth
- 3.501" Pitch Diameter
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Belt Pitch | 0.5 in |
| Bore Range [Max] | 1.75 in |
| Belt Size | H |
| Hub Projection | 1 in |
| Bushing Type | None |
| Bore Type | Reborable |
| Type | DF-1 |
| Length Through Bore | 4.31 in |
| Belt Width | 3 in |
| Finished Bore | N/A |
| Hub Dia. | 2 3/4 in |
| Bushing Series | N/A |
| Outside Dia. | 3.45 in |
| No. of Teeth | 22 |
| Bore Range [Min] | 1.125 in |
| Pitch Diameter | 3.501 in |
| Weight | 9.0 LB |
| EAN or UPC | 782475422074 |

