- Drum Pulley Type
- 20 in Outside Diameter
- 36 in Face Width
- Crown Face Type
- HE70 Bushing Series
| Bushing Type | HE |
| Pulley Type | Drum |
| Has Lagging | No |
| Outside Dia. | 20 in |
| Face Type | Crown Face |
| Weight | 340.0 LB |
| EAN or UPC | 782476329235 |
| Bushing Type | HE |
| Pulley Type | Drum |
| Has Lagging | No |
| Outside Dia. | 20 in |
| Face Type | Crown Face |
| Weight | 340.0 LB |
| EAN or UPC | 782476329235 |