- 3/8" Pitch
- L Belt Size
- 1" Belt Width
- 21 Teeth
- 2.507" Pitch Diameter
applications
- Conveyors
- Agitators and mixers
- Compressors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Bushing Series | N/A |
| Belt Pitch | 0.375 in |
| Finished Bore | N/A |
| No. of Teeth | 21 |
| Belt Size | L |
| Hub Projection | 1/2 in |
| Length Through Bore | 1.75 in |
| Belt Width | 1 in |
| Bore Type | Reborable |
| Hub Dia. | 2 in |
| Type | DF-1 |
| Pitch Diameter | 2.507 in |
| Bushing Type | None |
| Bore Range [Min] | 0.625 in |
| Bore Range [Max] | 1.25 in |
| Outside Dia. | 2.477 in |
| Weight | 1.96 LB |
| EAN or UPC | 782475421008 |

