- 1/2" Pitch
- H Belt Size
- 1" Belt Width
- 21 Teeth
- 3.342" Pitch Diameter
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- If the drive has more than three pulleys, every other pulley should be flanged
| Bore Type | Reborable |
| Type | DF-1 |
| Belt Width | 1 in |
| Finished Bore | N/A |
| Hub Dia. | 2.66 in |
| Belt Pitch | 0.5 in |
| Hub Projection | 0.88 in |
| Belt Size | H |
| No. of Teeth | 21 |
| Pitch Diameter | 3.342 in |
| Outside Dia. | 3.288 in |
| Bore Range [Max] | 1.6875 in |
| Bushing Type | None |
| Bushing Series | N/A |
| Length Through Bore | 2.13 in |
| Bore Range [Min] | 0.75 in |
| Weight | 4.08 LB |
| EAN or UPC | 782475422258 |

