- Mine Duty Wing Pulley Type
- 20 in Outside Diameter
- 63 in Face Width
- Crown Face Type
- XT40 Bushing Series
| Bushing Type | XT |
| Pulley Type | Mine Duty Wing |
| Outside Dia. | 20 in |
| Has Lagging | No |
| Face Type | Crown Face |
| Weight | 742.0 LB |
| EAN or UPC | 782476937072 |
| Bushing Type | XT |
| Pulley Type | Mine Duty Wing |
| Outside Dia. | 20 in |
| Has Lagging | No |
| Face Type | Crown Face |
| Weight | 742.0 LB |
| EAN or UPC | 782476937072 |