- 1 5/16 in Wide, 30.9 in Long, 0.4 in High, with a 26 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Belt Size | 2126V |
| Pitch Length | 30.9 in |
| Angle of Sheave Groove | 26 ° |
| Cross Section Height | 0.4 in |
| Cross Section Width | 1 5/16 in |
| Weight | 0.6 LB |
| EAN or UPC | 782475079063 |

