- 20" Outside Diameter
- 44" Face Width
- Crown Face Mine Duty Drum Pulley
- Requiring HE40 Bushing w/a Min Bore of 1 15/16" & a Max Bore of 4"
| Bore Range [Min] | 1.9375 in |
| Bushing Type | HE |
| Bushing Series | HE40 |
| Bore Range [Max] | 4 in |
| Outside Dia. | 20 in |
| Pulley Type | Mine Duty Drum |
| Lagging Groove Type | Herringbone |
| Lagging Thickness | 1/2 in |
| Has Lagging | Yes |
| Face Type | Crown Face |
| Lagging Type | Rubber - 60/70 Durometer |
| Weight | 584.0 LB |
| EAN or UPC | 782475943586 |

