- 20" Outside Diameter
- 44" Face Width
- Crown Face Wing Pulley
- Requiring HE35 Bushing w/a Min Bore of 1 3/16" & a Max Bore of 3 1/2"
features
- HE mounting system designed specifically for conveyor pulleys
- Most dependable mounting system for conveyor pulleys
- Designed to CEMA specifications
- Standard crown face or straight face available
- Diameters to 60", face widths exceeding 78"
- Available with replaceable WING-LAG
| Face Type | Crown Face |
| Has Lagging | No |
| Lagging Groove Type | N/A |
| Bushing Type | HE |
| Bore Range [Max] | 3.5 in |
| Lagging Type | None |
| Outside Dia. | 20 in |
| Pulley Type | Wing |
| Bore Range [Min] | 1.1875 in |
| Bushing Series | HE35 |
| Weight | 315.0 LB |
| EAN or UPC | 782475496211 |

