- 20" Outside Diameter
- 32" Face Width
- Crown Face Mine Duty Drum Pulley
- Requiring HE45 Bushing w/a Min Bore of 1 15/16" & a Max Bore of 4 1/2"
| Bore Range [Min] | 1.9375 in |
| Lagging Groove Type | N/A |
| Face Type | Crown Face |
| Bushing Series | HE45 |
| Outside Dia. | 20 in |
| Bushing Type | HE |
| Bore Range [Max] | 4.5 in |
| Pulley Type | Mine Duty Drum |
| Has Lagging | No |
| Lagging Type | None |
| Weight | 370.3 LB |
| EAN or UPC | 782475982172 |

