- 2.00" Center Distance
- 30:1 Ratio
- .625" Shaft Input Input Shaft
- 1.0" Left & Right Output Shaft
| Output Configuration | Left & Right Output |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Input HP @ RPM | 0.96 hp @ 1750 rpm |
| Center Distance | 2 in |
| Box Length | 6.12 in |
| Motor Application | General Purpose |
| Frame | N/A |
| Box Height | 6.35 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Ratio | 30:1 |
| Output (Shaft or Bore) Size | 1 in |
| Frame Size | Shaft Input, Not a C-Face |
| Output Torque @ RPM | 802 in lb @ 1750 rpm |
| Torque Out @ 1750 rpm | 802 in lb |
| Input Configuration | Shaft Input |
| Box Width | 5.01 in |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Weight | 30.0 LB |
| EAN or UPC | 782475749478 |

