- 2" Center Distance
- 30:1 Ratio
- 5/8" Shaft Input
- 1" Left Output Shaft
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
compliances
- 0
options
- Motor adapter kit
- Base kits
| Ratio | 30:1 |
| Output Torque @ RPM | 802 in lb @ 1750 rpm |
| Frame | N/A |
| Housing Material | Cast Iron |
| Center Distance | 2 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.97 x 2.63 |
| Frame Size | Shaft Input, Not a C-Face |
| Box Length | 6.12 in |
| Box Width | 5.01 in |
| Bolt Centers w/ Std. Base Kit (in) | 6.2 x 4.6 |
| Bolt Pattern | 5 x 2.88 |
| Lubrication | Synthetic |
| Box Height | 6.35 in |
| Output Configuration | Left Output |
| Input Configuration | Shaft Input |
| Motor Application | General Purpose |
| Input (Shaft or Bore) Size | 5/8 in |
| Output (Shaft or Bore) Size | 1 in |
| Input HP @ RPM | 0.96 hp @ 1750 rpm |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Torque Out @ 1750 rpm | 802 in lb |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Weight | 30.0 LB |
| EAN or UPC | 782475749454 |

