- 2" Center Distance
- 56C Frame
- 50:1 Ratio
- 5/8" C-Face Quilled Input
- 1" Left & Right Output Shaft
features
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 6.2 x 4.6 |
| Ratio | 50:1 |
| Output Configuration | Left & Right Output |
| Box Height | 6.35 in |
| Output RPM @ 1750 rpm Input | 35 rpm |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 1 in |
| Frame | 56C |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Input HP @ RPM | 0.64 hp @ 1750 rpm |
| Box Width | 5.01 in |
| Motor Application | General Purpose |
| Frame Size | 56C |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 3 15/16 x 3.55 |
| Input Configuration | C-Face Quilled |
| Box Length | 6 1/8 in |
| Center Distance | 2 in |
| Weight | 30.0 LB |
| EAN or UPC | 782475748747 |

