- 2" Center Distance
- 140TC/160ATC Frame
- 7.5:1 Ratio
- 7/8" C-Face Quilled
- 1" Right Output Shaft
features
- Totally enclosed, ventless sealing system
- Factory filled synthetic lubricant
- HNBR seal material provides better wear and temperature range
- Increased gear precision and accuracy
- Seal journals held to exacting tolerances
- Higher torque capacity
- Greater efficiency
- Cooler operating temperatures
- Left, right or hollow output shafts
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Center Distance | 2 in |
| Output Configuration | Right Output |
| Output RPM @ Input RPM | 233 rpm @ 1750 rpm |
| Output Torque @ RPM | 678 in lb @ 1750 rpm |
| Washdown Duty | No |
| Input HP @ RPM | 2.78 hp @ 1750 rpm |
| Lubrication | Synthetic |
| Base to Centerline of Output Shaft | 2.24 in |
| Output (Shaft or Bore) Size | 1 in |
| Max. Overhung Load @ RPM | 1560 lb/in @ 1750 rpm |
| Torque Out @ 1750 rpm | 678 in lb |
| Bearing Type | Tapered Roller on O/P |
| Thermal Input Horsepower @ 1750 RPM | 4.15 hp |
| Frame Size | 140TC, 160ATC |
| Input (Shaft or Bore) Size | 7/8 in |
| Base to Centerline of Input Shaft | 4.24 in |
| Thermal Input Horsepower @ RPM | 4.15 hp @ 1750 rpm |
| Housing Material | Cast Iron |
| Ratio | 7.5:1 |
| Input Configuration | C-Face Quilled |
| Reduction Type | Single Reduction |
| Bolt Pattern | 5 x 2.88 |
| Frame | 140TC, 160ATC |
| Max. Overhung Load @ 1750 rpm | 1560 lb/in |
| Box Length | 6.12 in |
| Box Width | 5.01 in |
| Box Height | 6.35 in |
| Output RPM @ 1750 rpm Input | 233 rpm |
| Weight | 30.0 LB |
| EAN or UPC | 782475748853 |

