- #20 Reducer Size
- 1" Shaft Diameter
description
- Bushing kits allow hollow output reducers to be mounted to various diameter shafting. Each kit includes bushing and key.
| Shaft Dia. [Max] | 1 1/4 in |
| Mfr. Unit Size | #20 |
| Shaft Dia. | 1 in |
| Weight | 0.82 LB |
| EAN or UPC | 782475900015 |

