- 2.00" Center Distance
- 56C, 48Y Frame
- 20:1 Ratio
- .625" C-Face Coupled Input Shaft
- 1.25" Hollow Output Shaft
| Box Length | 6.12 in |
| Box Width | 5.01 in |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Input HP @ RPM | 1.34 hp @ 1750 rpm |
| Input Configuration | C-Face Coupled |
| Torque Out @ 1750 rpm | 796 in lb |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Center Distance | 2 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame Size | 56C |
| Output Torque @ RPM | 796 in lb @ 1750 rpm |
| HP @ RPM | 1 hp @ 1800 rpm |
| Box Height | 6.35 in |
| Frame | 56C |
| Motor Application | General Purpose |
| Ratio | 20:1 |
| Output Configuration | Hollow Output |
| Weight | 52.0 LB |
| EAN or UPC | 782475777785 |

