- 2.00" Center Distance
- 140TC, 160ATC Frame
- 10:1 Ratio
- .625" C-Face Coupled Input Shaft
- 1.0" Right Output Shaft
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Input HP @ RPM | 2.25 hp @ 1750 rpm |
| Frame | 140TC, 160ATC |
| Ratio | 10:1 |
| Motor Application | General Purpose |
| Frame Size | 140TC |
| Box Width | 5.01 in |
| Output Configuration | Right Output |
| Box Length | 6.12 in |
| HP @ RPM | 2 hp @ 1800 rpm |
| Center Distance | 2 in |
| Output (Shaft or Bore) Size | 1 in |
| Box Height | 6.35 in |
| Input Configuration | C-Face Coupled |
| Output Torque @ RPM | 725 in lb @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Torque Out @ 1750 rpm | 725 in lb |
| Input (Shaft or Bore) Size | 5/8 in |
| Weight | 52.0 LB |
| EAN or UPC | 782475778409 |

