- 2012 Series Bushing
- 1 7/16 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
options
- Diamond D® Integral Key
| Cap Screws | 2 |
| Torque Capacity | 595.83 lbf |
| Capscrew Size | 7/16 x 7/8 |
| Wrench Torque | 23.3 lbf |
| Bore Size | 1 7/16 in |
| Bushing Series | 2012 |
| Length Through Bore | 1 1/4 in |
| Large Diameter | 2 3/4 in |
| Keyway Size | 3/8 x 3/16 |
| Weight | 1.24 LB |
| EAN or UPC | 782475097203 |

