- 2012 Series Bushing
- 1 13/16 in Bore
- Diamond D® Integral Key
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
options
- Diamond D® Integral Key
| Length Through Bore | 1 1/4 in |
| Large Diameter | 2 3/4 in |
| Cap Screws | 2 |
| Torque Capacity | 595.83 lbf |
| Bushing Series | 2012 |
| Capscrew Size | 7/6 in x 7/8 in |
| Bore Size | 1 13/16 in |
| Wrench Torque | 23.3 lbf |
| Keyway Size | 1/2 x 1/4 |
| Weight | 1.0 LB |
| EAN or UPC | 782477141997 |

