- 200 Single Strand Chain, 40 Teeth, C Style, Steel Sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Material | Steel |
| Hub Length Thru | 3.611 in |
| Width Across Teeth | 1.389 in |
| Bore Range [Min] | 1.5 in |
| Outside Dia. | 33.266 in |
| Chain No. | 200 |
| Length Through Bore | 5 in |
| Sprocket Style | C |
| No. of Strands Across | 1 |
| Chain Pitch | 2.5 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 40 |
| Inch/Metric | Inch |
| Bore Range [Max] | N/A |
| Hub Dia. | 9 in |
| Pitch Diameter | 31.864 in |
| Weight | 320.0 LB |
| EAN or UPC | 782475233786 |

