- C Cross Section
- 2 Ribs
- 132" Outside Length
- Non-Cogged
- 2" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Strong tensile cords minimize stretch
- Cool running and flexible
- More tolerant of shock loads
- Static conducting and heat- and oil-resistant
| No. of Ribs | 2 |
| Inch/Metric | Inch |
| Cross Section Height | 17/32 in |
| Outside Length | 132 in |
| Belt Cross Section Style | C |
| Belt Style | Non-Cogged |
| Cross Section Width | 2 in |
| Approximate Inside Length | 128 in |
| Belt Match | 2 |
| Belt Size | C |
| Material | Neoprene |
| Datum Length | 130.9 in |
| Weight | 6.7 LB |
| EAN or UPC | 782475064595 |

