- B Cross Section
- 2 Ribs
- 70" Outside Length
- Non-Cogged
- 1.460" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Strong tensile cords minimize stretch
- Cable cord envelope construction
- Cool running and flexible
- More tolerant of shock loads
- Static conducting and heat- and oil-resistant
| Inch/Metric | Inch |
| Cross Section Width | 1.46 in |
| Approximate Inside Length | 67 in |
| Outside Length | 70 in |
| Belt Match | 2 |
| Belt Size | B |
| No. of Ribs | 2 |
| Material | Neoprene |
| Cross Section Height | 13/32 in |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | B |
| Datum Length | 68.8 in |
| Weight | 1.96 LB |
| EAN or UPC | 782475063963 |

