- B Cross Section
- 2 Ribs
- 103" Outside Length
- Non-Cogged
- 1.460" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
- Cable cord envelope construction
- Cool running and flexible
| Cross Section Height | 13/32 in |
| Belt Match | 2 |
| Datum Length | 101.8 in |
| Outside Length | 103 in |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | B |
| No. of Ribs | 2 |
| Belt Size | B |
| Cross Section Width | 1.46 in |
| Material | Neoprene |
| Approximate Inside Length | 100 in |
| Weight | 3.0 LB |
| EAN or UPC | 782475063116 |

