- Two Piece Split Collar
- 2 7/16 in ID x 4.4380 in OD x 1 7/8 in Wide
- Iron, Plain Finish
| O.D. | 4.438 in |
| I.D. | 2 7/16 in |
| Material | Iron |
| Collar Style | Two Piece - Split |
| Finish | Plain |
| Set Screw | 1 |
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| Weight | 4.25 LB |
| EAN or UPC | 782475008094 |

