- 2 Grooves
- 21.2" Outside Diameter
- 5V Belt Size
- 3535 Bushing Required
- 1 3/16" to 3 15/16" Bore Range
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Bore Range [Min] | 1.1875 in |
| Length Through Bore | 3.5 in |
| Bushing Type | Taperlock |
| Bore Range [Max] | 3.9375 in |
| Inch/Metric | Inch |
| Belt Size | 5V |
| E (Knuckle Width) | 0.37 in |
| Bushing Series | 3535 |
| Belt Match | 1, 2 |
| Outside Dia. | 21.2 in |
| Type | C3 |
| Overall Length | 3.5 in |
| M | 0.31 in |
| No. of Grooves | 2 |
| Weight | 72.0 LB |
| EAN or UPC | 782475086214 |

